854189
Shell vial for Waters Wisp 48 Position Carousel
volume 4 mL, glass vial (with polyethylene closure), O.D. × H 14.65 mm × 44.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
glass vial (with polyethylene closure)
feature
closure type white polyethylene cap
packaging
pkg of 100 ea
O.D. × H
14.65 mm × 44.6 mm
volume
4 mL
Looking for similar products? Visit Product Comparison Guide
General description
These polypropylene limited volume shell vials eliminate the need for glass vials and inserts. No tedious laboratory assembly is required. These vials work in 48-position autosamplers. Precise conical design permits maximum sample evacuation. They are more effective and cost efficient than standard glass vials and inserts.
Suitability
Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service