822855
TSKgel® SuperSW mAb HTP (4 µm) HPLC Column
L x I.D. 15 cm × 4.6 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Column
Select a Size
$2,250.00
Select a Size
About This Item
$2,250.00
Recommended Products
Product Name
TSKgel® SuperSW mAb HTP HPLC Column, phase diol, L × I.D. 15 cm × 4.6 mm, 4 μm particle size
material
stainless steel
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh SuperSW mAb HTP, 22855
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
0.5 mL/min flow rate
10-30 °C temperature
80 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
4 μm
pore size
250 Å pore size
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Size-exclusion chromatography (SEC) columns and ready-to-use standards facilitate method development and increase robustness of protein SEC methods.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service