820026
TSKgel® SWXL (5 µm) HPLC Columns
L x I.D. 30 cm × 7.8 mm, diol phase
Synonym(s):
TSKgel® BioAssist® G3SWXL HPLC Column
About This Item
Recommended Products
product name
TSKgel® SWXL Columns, phase diol, L × I.D. 30 cm × 7.8 mm, 5 μm particle size, PEEK hardware
material
PEEK hardware
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 20026
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1.2 mL/min flow rate
10-30 °C temperature
72 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
30 cm × 7.8 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
5 μm
pore size
250 Å pore diameter
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service