808055
TSKgel® IC-Cation SW (5 µm) HPLC Columns
L x I.D. 5 cm × 4.6 mm, sulfonic acid phase
Select a Size
$3,240.00
Available to ship onMarch 31, 2025Details
Select a Size
About This Item
$3,240.00
Available to ship onMarch 31, 2025Details
Recommended Products
Product Name
TSKgel® IC-Cation SW HPLC Column, phase sulfonic acid, L × I.D. 5 cm × 4.6 mm, 5 μm particle size
material
stainless steel
Agency
suitable for USP L52
product line
TSKgel®
manufacturer/tradename
Tosoh 08055
parameter
1.2 mL/min flow rate
10-45 °C temperature
70 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
matrix
spherical silica
matrix active group
sulfonic acid phase
particle size
5 μm
operating pH
2.0-7.5
separation technique
cation exchange
General description
TSKgel® IC-Cation SW is a high performance ion chromatography column used without a suppression system. Typical applications include the analysis of transition metal ions, such as Fe, Cu, Ni, Zn, Mn, etc. using ethylene-diamine/citric acid or ethylene-diamine/tartaric acid as eluent, and the analysis of amine compounds which have a strong hydrophobic group such as R4N+or R3N, in which R is an alkyl group such as butyl, octyl, etc., using aq. nitric acid/acetonitrile as eluent.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service