Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

807936

TSKgel® Phenyl-5PW (20 µm) HPLC Columns

Guard Column for 55 mm ID TSKgel® Phenyl-5PW Column

Synonym(s):

TSKgel® Hydrophobic Interaction Chromatography Columns

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

Product Name

TSKgel® Guard Column for 55 mm ID TSKgel® Phenyl-5PW Column, 20 μm particle size, pk of 1 ea

material

stainless steel column

packaging

pk of 1 ea

manufacturer/tradename

Tosoh 07936

column L × I.D.

5 cm × 45 mm

matrix

polymeric particle platform

matrix active group

Phenyl-5PW phase

particle size

20 μm

Legal Information

TSKgel is a registered trademark of Tosoh Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service