807650
TSKgel® CM-SW (10 µm) HPLC Columns
L x I.D. 2.5 cm × 6 mm, carboxymethyl phase
Synonym(s):
TSKgel® CM-SW Columns
About This Item
product name
TSKgel® CM-SW Guardgel Kit, phase carboxymethyl, L × I.D. 2.5 cm × 6 mm, 10 μm particle size
material
PEEK
product line
TSKgel®
feature
counter ion Na+
manufacturer/tradename
Tosoh CM-SW, 07650
parameter
≤1 M salt concentration
0-100% organic solvent
10-45 °C temperature
technique(s)
HPLC: suitable
L × I.D.
2.5 cm × 6 mm
matrix
silica particle platform
matrix active group
carboxymethyl phase
particle size
10 μm
pore size
250 Å
operating pH
2.0-7.5
separation technique
cation exchange
General description
- 5 mL Guardgel packing material
- Column holder, consisting of external reducing union, cap, frit, 2 ferrules
- Column, 25 mm x 9.5 mm OD x 6 mm ID, 2 μm frit at 10 mm depth, 1/16" exit
- 2 Replacement frits
- Capillary tubing, 5 cm x 1/16" OD x 0.01" ID
- Nuts and ferrules, 10-32 threads for 1/16" tubing, 2 each
- All hardware is 316 stainless steel
Dimensions for Guardgel kits for 21.5 mm ID columns:
- Column, 35 mm x 12.75 mm OD x 10 mm ID, 10 μm frit at 20mm depth, 1/16"
- Capillary tubing, 5 cm x 1/16" OD x 0.02" ID
Physical form
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
102.2 °F
Flash Point(C)
39 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service