Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

797-0627

GC Analysis of Fragrance Compounds in Shampoo Base on a 100% Methyl Column after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

SPME fiber: polydimethylsiloxane, 100 μm film (57300-U)
extraction: headspace, 5 min, 80 °C (with sample stirring)
desorption process: 5 min, 250 °C
desorption temp.: -50 °C w/liquid CO2
column: 100% methyl polysiloxane, 50 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, Equity-1, 28047-U)
oven: 35 °C to 240 °C at 3 °C/min
inj. temp.: split, 250 °C
detector: MSD, scan m/z = 29-350 AMU
carrier gas: helium, 0.5 mL/min
sample: 0.5 g shampoo base with 1% fragrance test mix, diluted 1:1 with NaCl/water in a 10 mL vial

suitability

application for SPME

application(s)

cleaning products
cosmetics
personal care

Analyte

Description

    Menthol
    Methyl salicylate
    Eugenol
    (R)-(+)-Limonene, purum, ≥98.0% (sum of enantiomers, GC)
    Benzyl acetate
    Myrcene
    Linalool
    Linalyl acetate
    Benzyl salicylate
    Citronellol
    (±)-Citronellal
    (−)−α-Terpineol, natural, ≥96%, FCC, FG
    α-Hexylcinnamaldehyde, ≥95%, stabilized, FG
    See All (13)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service