Skip to Content
MilliporeSigma
All Photos(1)

Documents

796-0376

OSHA Method 42/47 and ASTM® D5836: HPLC Analysis of Isocyanates on SUPELCOSIL LC-8 after Collection/Desorption using ORBO-80

application for air monitoring, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

sample/matrix: calibration standard: isocyanate derivatives, 5 μg/mL in acetonitrile blank: 1-(2-pyridyl)piperazine (1-2PP) coated glass fiber filter desorbed in acetonitrile/DMSO, 9:1
adsorbent tube: ORBO-80 (20811)
column: SUPELCOSIL LC-8, 25 cm × 4.6 mm I.D., 5 μm particles (58297)
mobile phase: 0.05 M ammonium acetate in water:acetonitrile, 70:30 (pH 6-6.2 with acetic acid)
flow rate: linear gradient, 0.7 mL/min to 2 mL/min in 15 min
detector: UV, 254 nm
injection: 10 μL

suitability

application for HPLC
application for air monitoring

application(s)

air monitoring
industrial hygiene

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
ORBO is a trademark of Sigma-Aldrich Co. LLC
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    1-(2-Pyridyl)piperazine
    Hexamethylene diisocyanate
    2,6-Tolylene diisocyanate
    2,4-Tolylene diisocyanate

analytical column

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service