Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

713-1274

GC Analysis of Hydrocarbons in Gasoline on Petrocol® DH

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Petrocol DH, 100m × 0.25 mm I.D., 0.5 μm film (24160-U)
inj. temp.: 250 °C
column temp.: 35 °C for 15 min, then to 200 °C at 2 °C/min, hold for 5 min
detector: FID, 250 °C
carrier gas: helium, 20 cm/sec (set at 35 °C)
injection: 1 μL
sample: premium unleaded gasoline, split 100:1,

application(s)

petroleum

Legal Information

Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    1,2,3-Trimethylbenzene
    1,2,4-Trimethylbenzene
    Mesitylene
    1-Methylnaphthalene
    2,2,4-Trimethylpentane
    2,3,4-Trimethylpentane
    2,3-Dimethylbutane
    2,3-Dimethylhexane
    2,4-Dimethylhexane
    2,4-Dimethylpentane
    2,5-Dimethylhexane
    2-Methylhexane
    2-Methylnaphthalene (β)
    2-Methylpentane
    3-Methylhexane
    3-Methylpentane
    m-Xylene
    Butane
    Hexane
    o-Xylene
    p-Xylene
    Benzene
    Ethylbenzene
    2-Methylpropane
    2-Methylbutane
    Naphthalene
    Pentane
    Toluene
    See All (28)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service