Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

713-0622

GC Analysis of Blood Alcohols on a Packed Column (5% Carbowax® 20M on 60/80 Carbopack B)

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: 6 ft.x 2 mm I.D. glass
packing: 5% Carbowax 20M on 60/80 Carbopack B
oven: 85 °C
detector: FID
carrier gas: helium, 20 mL/min
injection: 1 μL
sample: 0.05-0.10% each analyte in water

application(s)

forensics and toxicology

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Carbowax is a registered trademark of Union Carbide

Analyte

Description

    Ethanol
    Methanol
    Acetone
    Acetaldehyde
    1-Propanol

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service