Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57246-U

Supelco

Stainless Steel Frit, 20 μm porosity

for use with 6mL polypropylene SPE tubes, pk of 60

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

packaging

pk of 60

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 6mL polypropylene SPE tubes


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service