Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

57234-U

Supelco

SPME LC Tips, C18

tray of 96 ea

Synonym(s):

SPME LC TIps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

packaging

tray of 96 ea

fiber L

1 cm

matrix active group

C18 coating

application(s)

food and beverages

compatibility

for use with Pipettor or robotic liquid handling system

Looking for similar products? Visit Product Comparison Guide

General description

Low cost, micro-sample prep devices consisting of a coated microfiber held in place in a micropipette tip making it compatible with both multi-channel pipettors and robotic liquid handling systems. The tips are sold in a 96 well tray configuration.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marghereth Saverini et al.
Journal of photochemistry and photobiology. B, Biology, 108, 8-15 (2012-01-20)
The presence of (±)α-pinene, (+)β-pinene, (+)3-carene, and R-(+)limonene terpenes in wastewater of a citrus transformation factory was detected and analyzed, in a previous study, by using Solid Phase Micro-extraction (SPME) followed by GC analyses. Purpose of that research was to
M A Stack et al.
Chemosphere, 41(11), 1821-1826 (2000-11-01)
Solid phase micro extraction (SPME) was applied to the determination of selected trihalomethanes (THMs), chloroform, bromodichloromethane, dibromochloromethane, bromoform, in potable and recreational waters. The selected samples were environmentally significant due to mandatory limits imposed by regulatory agencies. Extraction of the
Mona Syhre et al.
Tuberculosis (Edinburgh, Scotland), 88(4), 317-323 (2008-02-26)
Worldwide, tuberculosis (TB) kills nearly 2 million people annually, yet rapid diagnosis still relies on a 100-year-old method of sputum staining for acid-fast bacilli. The advent of solid phase micro-extraction and gas chromatography/mass spectrometry makes it possible to systematically investigate
Gustavo Charry-Parra et al.
Journal of food science, 76(2), C205-C211 (2011-05-04)
A powerful technique was developed for the identification and quantification of 9 volatile compounds of beer, using headspace solid phase micro-extraction (HS/SPME) and gas chromatograph coupled to a mass spectrometer and a flame ionization detector (GC/MS/FID). Optimized parameters included type
J Tytgat et al.
International journal of legal medicine, 109(3), 150-154 (1996-01-01)
The most common alkyl nitrites encountered in forensic toxicology are iso-butyl, n-butyl and iso-pentyl(amyl) nitrites. All have become popular as an aphrodisiac, especially among the homosexual population. Alkyl nitrites are a volatile and unstable group of compounds, which hydrolyse in

Articles

Accurate protein binding affinities were measured using bioSPME more rapidly than membrane dialysis (RED) techniques. Binding affinities correlated to the reference values.

This article highlights the impact that sample matrix effects can have on LC/MS response and discusses two novel approaches to reduce it.

Related Content

A demonstration of the use of innovative BioSPME fibers for the selective extraction of drugs and polar metbolites from biological matrices.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service