Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57200

Supelco

Supelclean LC-Si Bulk Packing

pkg of 100 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

packaging

pkg of 100 g

Quality Level

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

matrix

Silica Gel (irregularly shaped)

matrix active group

silica phase

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

General description

LC-Si adsorption SPE tubes may be used to extract polar analytes from nonpolar samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service