Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57139

Supelco

Supelclean ENVI-8 SPE Tube

bed wt. 5 g, volume 20 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
Pricing and availability is not currently available.

material

PE frit (20 μm porosity)
polypropylene hardware

feature

endcapped

composition

bed wt., 5 g

packaging

pk of 20

extent of labeling

14% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

20 mL

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

C8 (octyl) bonding, polymerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • High 14% C loading for increased binding capacities and higher recoveries
  • Higher carbon loading also offers greater resistance to extreme pH conditions
  • Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples
  • Used for extracting herbicides, fungicides, and pesticides from waste material

Legal Information

ENVI is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service