Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

57058

Supelco

Supelclean ENVI-Florisil® SPE Tubes

PTFE frit, bed wt. 500 mg, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing

Select a Size

54 EA
$504.00

$504.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
54 EA
$504.00

About This Item

UNSPSC Code:
41115712

$504.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

PTFE frit

Quality Level

product line

Supelclean

composition

bed wt., 500 mg

packaging

pk of 54

technique(s)

solid phase extraction (SPE): suitable

volume

3 mL

matrix

ENVI-Florisil® magnesium silicate

matrix active group

Florisil phase

diameter

100-200 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Magnesium Silicate
Retention Mechanism: Normal phase or Adsorption
Sample Matrix Compatibility: Organic solutions

  • Mesh: 100/200; Available with PTFE or stainless steel frits
  • Tested for US Environmental Protection Agency (EPA) Contract Laboratory Program (CLP) statement of work for pesticides
  • Highly polar material that strongly adsorbs to polar compounds from nonpolar matrices under normal phase conditions
  • Typical applications include alcohols, aldehydes, amines, herbicides, pesticides, PCBs, ketones, nitro compounds, organic acids, and phenols

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service