Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

55252-U

Supelco

Supelclean Sulfoxide SPE Tube

glass hardware, PE frit, bed wt. 6 g, volume 20 mL, pk of 5

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit
glass hardware

composition

bed wt., 6 g

packaging

pk of 5

technique(s)

solid phase extraction (SPE): suitable

volume

20 mL

matrix active group

sulfoxide phase

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean Sulfoxide SPE consists of a silica-bonded sulfoxide (-SO) phase. The technology was specifically developed for the extraction of polychlorinated biphenyls (PCBs) from transformer, waste and mineral oil. PCB retention is facilitated via interaction between the SPE phase′s electrophilic sulfur atom and the π-electron cloud formed from aromatic rings inherent with PCBs. This unique SPE phase offers a simple and efficient sample prep method for identifying PCBs at quantitation limits of 0.5 ppm.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service