Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

53563-U

Supelco

Ascentis® Express 90 Å PFAS (2.7 μm) HPLC Columns

L × I.D. 5 cm × 3.0 mm, HPLC Column; suitable for PFAS testing

Synonym(s):

Ascentis® Express 90 Å PFAS, 2.7 μm HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Pricing and availability is not currently available.

Product Name

Ascentis® Express 90 Å PFAS, 2.7 μm HPLC Column, column L × I.D. 5 cm × 3.0 mm, suitable for PFAS testing

material

stainless steel column

Quality Level

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for DIN 38407-42
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for EPA OTM-45
suitable for GB 5009.253-2016
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for ISO/CEN 15968-2010
suitable for USP L1

reg. compliance

suitable for FDA C-010.02

product line

Ascentis®

feature

endcapped

packaging

1 ea of

extent of labeling

9.9% carbon loading

parameter

≤60 °C temp. limit
≤9000 psi max. pressure (600 bar)

technique(s)

HPLC: suitable
LC/MS: suitable

column L × I.D.

5 cm × 3.0 mm

surface area

135 m2/g

matrix

Fused-Core® silica particle platform particle platform
superficially porous particle

matrix active group

C18, extensively endcapped octadecylsilane (ODS) bonding phase

particle size

2.7 μm

pore size

90 Å pore size

operating pH range

2-9

application(s)

PFAS testing

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express PFAS is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core® particle design. The Fused-Core® particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm. The densely bonded, extensively endcapped ODS stationary phase of Ascentis® Express PFAS provides an application tested solution for PFAS analysis.

Analysis Note

Target analytes include short chain and long chain per- and polyfluoroalkyl substances (PFAS), including branched and linear isomers.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service