Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

53532-U

Supelco

Ascentis® Express 90 Å PAH (2.7 μm) HPLC Columns

L × I.D. 10 cm × 2.1 mm, HPLC Column

Synonym(s):

Ascentis® Express 90 Å PAH, 2.7 μm HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

Product Name

Ascentis® Express 90 Å PAH, 2.7 μm HPLC Column, column L × I.D. 10 cm × 2.1 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

Ascentis®

feature

endcapped: no

packaging

1 ea of

extent of labeling

9.9% Carbon loading

parameter

≤60 °C temp. limit
≤600 bar max. pressure

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

column L × I.D.

10 cm × 2.1 mm

surface area

135 m2/g

matrix

Fused-Core® silica particle platform particle platform
superficially porous particle

matrix active group

C18 bonded phase optimized for PAH analysis

particle size

2.7 μm

pore size

90 Å pore size

operating pH range

2-9

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express PAH is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core® particle design. The Fused-Core® particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm. The unendcapped trifunctional C18 stationary phase of Ascentis® Express PAH provides a stable, reversed-phase packing that can be used for analysis of acids, bases, and zwitterionic compounds, but has been specifically designed for the separation of polycyclic aromatic hydrocarbons.

Analysis Note

The target analytes include polycyclic aromatic hydrocarbons (PAHs), acids, bases, and zwitterionic compounds.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service