Skip to Content
MilliporeSigma
All Photos(1)

Documents

52695-U

Supelco

Discovery® DSC-CN SPE Tube

bed wt. 500 mg, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

Quality Level

composition

bed wt., 500 mg

packaging

pk of 54

extent of labeling

7% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

3 mL

matrix

Silica gel base material (irregularly shaped, acid washed)

matrix active group

cyano bonding, monomerically bonded

particle size

50 μm

pore size

0.9 mL/g pore volume
70 Å pore diameter

application(s)

food and beverages

separation technique

normal phase
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase or Normal phase
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water) when used in reversed-phase; or organic solvents, oils, and lipids when used in normal phase

  • Monomerically bonded, cyanopropyl (7 %C), endcapped
  • Can be used in either reversed-phase or normal phase
  • Ideal for very hydrophobic analytes that may be irreversibly retained on more hydrophobic sorbents such as DSC-18
  • Less retentive than DSC-Si or DSC-Diol when used in normal phase (organic matrices such as hexane or oils)
  • Allows for the rapid release of very polar molecules irreversibly retained on very polar sorbent

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Chromatograms

application for SPE, application for HPLC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service