Skip to Content
MilliporeSigma
All Photos(2)

Documents

52608-U

Supelco

Discovery® DSC-18 SPE Tube

bed wt. 5 g, volume 20 mL, pk of 20

Synonym(s):

C18 SPE cartridge tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit (20 μm)
polypropylene

Quality Level

feature

endcapped

composition

bed wt., 5 g

packaging

pk of 20

extent of labeling

18% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

20 mL

matrix

silica gel (irregularly shaped, acid washed)

matrix active group

C18 (octadecyl) bonding, polymerically bonded

particle size

50 μm

pore size

70 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)

  • Polymerically bonded, octadecyl (18 %C), endcapped
  • Higher 18 %C loading for increased binding capacities and higher recoveries
  • The least selective phase: retains most organic analytes from aqueous matrices
  • Can also be used for desalting aqueous matrices
  • Beneficial for extracting structurally diverse analytes from the same sample

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service