Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

509558

Syringes with Removable Needle Valve

volume 0.25 mL (250 μL), 250R-V-GT, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$267.00

$267.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$267.00

About This Item

UNSPSC Code:
41122001

$267.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

description

needle valve in hub

packaging

pkg of 1 ea

manufacturer/tradename

SGE 006279

needle L × O.D.

50 mm × 0.63 mm

volume

0.25 mL (250 μL)

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service