Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

506532

Supelco

EPA Appendix IX Volatiles Calibration Mix

2000 μg/mL each component in methanol, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

grade

analytical standard

Agency

EPA 8260

CofA

current certificate can be downloaded

feature

standard type calibration

packaging

ampule of 1 mL

concentration

2000 μg/mL each component in methanol

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

environmental

format

multi-component solution

storage temp.

2-8°C

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    Acetonitrile
    Acrylonitrile
    Allyl chloride
    Benzene
    Bromodichloromethane
    Bromoform
    Carbon disulfide
    Carbon tetrachloride
    Chlorobenzene
    Chloroform
    Dibromochloromethane
    1,2-Dibromo-3-chloropropane
    1,2-Dibromoethane
    Dibromomethane
    1,2-Dichlorobenzene
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene
    trans-1,4-Dichloro-2-butene
    1,1-Dichloroethane
    1,2-Dichloroethane
    1,1-Dichloroethylene
    trans-1,2-Dichloroethylene
    Dichloromethane
    1,2-Dichloropropane
    cis-1,3-Dichloropropene
    trans-1,3-Dichloropropene
    1,4-Dioxane
    Ethylbenzene
    Ethyl methacrylate
    Hexachloroethane
    Methacrylonitrile
    Methyl methacrylate
    2-Methyl-1-propanol
    Naphthalene
    Pentachloroethane
    Propionitrile
    Pyridine trifluoroacetate
    Styrene
    1,1,1,2-Tetrachloroethane
    1,1,2,2-Tetrachloroethane
    Tetrachloroethylene
    Toluene
    1,1,1-Trichloroethane
    1,1,2-Trichloroethane
    Trichloroethylene
    1,2,3-Trichloropropane
    o-Xylene
    m-Xylene
    p-Xylene
    See All (49)

Signal Word

Danger

Flash Point(F)

49.5 °F

Flash Point(C)

9.7 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service