50630-U
Ascentis® Express 90 Å C18 (2.7 μm) HPLC Columns
L × I.D. 10 cm × 1.5 mm HPLC Capillary Column
Select a Size
Select a Size
About This Item
Recommended Products
Product Name
Ascentis® Express C18, 2.7 μm HPLC Column, particle size, std dev 2.7 μm, L × I.D. 10 cm × 1.5 mm
Agency
suitable for USP L1
Quality Level
feature
endcapped
parameter
60 °C temp. range
600 bar max. pressure (9000 psi)
L × I.D.
10 cm × 1.5 mm
impurities
<5 ppm metals
matrix
Fused-Core particle platform
matrix active group
C18 (octadecyl) phase
particle size
std dev 2.7 μm
pore size
90 Å
operating pH
2-9
Looking for similar products? Visit Product Comparison Guide
General description
Visit the Ascentis Express home page for more information on this new column technology.
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service