Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

501468

Supelco

Methane in helium

100 ppm, cylinder of 48 L, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

grade

analytical standard

form

gas

packaging

cylinder of 48 L

manufacturer/tradename

Scott Gas T213-48

availability

not available in EU

concentration

100 ppm

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

format

multi-component solution

Looking for similar products? Visit Product Comparison Guide

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

regulator

Storage Class Code

2A - Gases

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service