Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29617-U

SGE syringe for Varian® 8400

volume 10 μL, 10F-V-5/0.47A, needle size 26 ga, needle L × O.D. 50 mm × 0.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

26 ga

description

color (dark orange)

feature

needle type F (cemented needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

SGE 002950

needle L × O.D.

50 mm × 0.5 mm

volume

10 μL

General description

SGE syringe for Varian® 8400 features a cemented needle with bevel tip designed for optimum septum penetration and to prevent septum coring.

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service