Skip to Content
MilliporeSigma
All Photos(1)

Documents

29343-U

Supelco

Center Drain (CD) screw thread vials with hole caps and PTFE/silicone septa

volume 40 mL, clear glass vial, O.D. × H 27.75 mm × 103 mm, PTFE/silicone, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone
black polypropylene hole cap
clear glass vial

feature

closure type screw top vial

packaging

pkg of 50 ea

O.D. × H

27.75 mm × 103 mm

dead volume

<4 μL

volume

40 mL

fitting

thread for 24-414

Looking for similar products? Visit Product Comparison Guide

General description

The CD Vial (Center Draining) has a unique conical interior bottom that promotes draining of the contents into the center bottom of the vial, where virtually all of it can be extracted. Maximum extraction of the contents can be done utilizing either a micropipette or syringe.
The sturdy CD Vial with the patented design is ideal for many micro applications. The conical well, located in the exact center of the vial bottom, features a smooth transition from sidewall into the well, and the bottom thickness dimension is the same in each vial.
The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.

Application

  • Library sample storage
  • Lyophilize
  • Centrifugation
  • Micro mixing
  • Extraction
  • Concentrations
  • Derivatization
  • Small scale reactions
··

Legal Information

CD is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service