Skip to Content
MilliporeSigma
All Photos(2)

Documents

29085-U

Supelco

Versa Vial, pkg 100

volume 2 mL, clear glass vial,

marking spot

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

feature

closure type plug type (12 mm) for Versa Vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 9.3 mm

volume

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Compatible with most autosamplers
  • Shell vial ease-of-use
  • Sample security
  • Increased safety when emptying
Versa VialsTM combine the ease-of-use associated with shell vials and the instrument compatibility of 12 x 32 mm screw-cap and crimp-seal autosampler vials. They can be used with most autosamplers, including those from Agilent, CTC, Finnegan, PerkinElmer, Varian, and the Waters Alliance instruments.
The elongated vase-like neck of the Versa Vial accommodates variations in robotic arm settings while providing an exceptionally wide, 9 mm opening. This wide opening provides the largest target area of any autosampler vial and makes it easy to add samples to the vials using pipette tips.

Legal Information

Versa Vial is a trademark of J.G. Finneran Associates, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service