Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

28666-U

Supelco

FLM Carbopack B Deactivated 89mm SS TD Tube

greener alternative

Synonym(s):

Carbopack B

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$1,730.00

$1,730.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$1,730.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.21

$1,730.00


Please contact Customer Service for Availability

Request a Bulk Order

material

316 stainless steel tube (316 stainless steel TD tube (Deactivated w/Supelcoat TD))

Agency

EPA 325B (Fenceline Monitoring for benzene)

description

Barcode Label w/unique number

feature

preconditioned

packaging

pkg of 10 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

TDU tube O.D. × L

1/4 in. (6.35 mm) × 3.5 in. (89 mm)

surface area

~100 m2/g

matrix

Carbopack

application(s)

environmental
industrial hygiene

compatibility

for sampling passively with diffusive endcaps

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Features and Benefits

USP Code [S12]. Surface area approximately 100 m2/g.

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service