Skip to Content
MilliporeSigma
All Photos(1)

Documents

28432-U

Supelco

24 mm/24 mm Polypropylene Viton® Connector

pk of 6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13111000
NACRES:
NB.21

description

for connecting 24mm threaded glass hardware (Dioxin Columns & Top Flasks with 24 mm neck)

Quality Level

packaging

pk of 6

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service