Skip to Content
MilliporeSigma
All Photos(1)

Documents

28087-U

Supelco

Equity-5 Capillary GC Column

L × I.D. 12 m × 0.20 mm, df 0.33 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

fused silica

Agency

EPA 8041,8081,8082,8141,8270
meets requirements for USP G27 and G36

parameter

-60-325 °C temperature (isothermal)
-60-350 °C temperature (programmed)

Beta value

152

df

0.33 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

12 m × 0.20 mm

matrix active group

Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase

application(s)

environmental
forensics and toxicology
pharmaceutical (small molecule)

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This popular column is designed for general purpose applications where a non-polar column is required. The low phenyl content provides thermal stability compared to 100% poly(dimethyl siloxane) columns.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
  • Bonded
  • Poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 325 °C (isothermal) or 350 °C (programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service