Skip to Content
MilliporeSigma
All Photos(1)

Documents

27410

Supelco

Vials, screw top, polypropylene

volume 0.5 mL, O.D. × H × I.D. 12 mm × 32 mm × 6 mm,

conical bottom, large opening yes

, thread for 10-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

natural polypropylene vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.5 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials manufactured from polypropylene are alternatives to consider when glass vial weight, breakage, surface inertness, and/or disposal cost are of concern. The benefits offered by polypropylene material include: low extractable, compatible with many solvents, an excellent choice when working with proteins, ideal for Ion Chromatography applications, well suited for storing pH sensitive samples and eliminate the need for an insert when microsampling.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service