Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27301-U

Supelco

Crimp seal with PTFE/butyl septa

silver steel seal (magnetic), open center (8mm opening), PTFE/butyl rubber septum, diam. × thickness 20 mm × 3 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/butyl rubber septum
silver steel seal (magnetic)

feature

open center (8mm opening)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 3 mm

compatibility

for use with 20mm crimp top vial

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service