Skip to Content
MilliporeSigma
All Photos(1)

Documents

27294

Supelco

Headspace vial, beveled top, rounded bottom

volume 10 mL, beveled finish clear glass vial, O.D. × H 22.6 mm × 46 mm, round bottom, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

beveled finish clear glass vial
round bottom

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H

22.6 mm × 46 mm

volume

10 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service