Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27164

Supelco

Screw cap, solid top with aluminum liner, pkg 100

black phenolic solid cap, aluminum liner, thread for 18-400, for use with 15 mL vial

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$41.80

$41.80


Available to ship onApril 11, 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$41.80

About This Item

UNSPSC Code:
41122001

$41.80


Available to ship onApril 11, 2025Details


Request a Bulk Order

material

aluminum liner
black phenolic solid cap

size

18-400

feature

closure type black phenolic solid top cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

fitting

thread for 18-400

compatibility

for use with 15 mL vial

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps are generally available as solid caps for use with sealing septa and phenolic solid caps can withstand a maximum temperature of 135°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service