The cap of this product is made of melamine and a PTFE liner. Because of melamine, this product cannot be autoclaved. The melamine only withstands temperatures up to 49 °C.
27091-U
Screw cap, solid top with PTFE liner, pkg 100
solid green melamine resin cap, F217/PTFE liner, for use with 2 mL vial (standard opening with 8-425 thread)
Synonym(s):
Solid Top PTFE Screw Cap
Select a Size
About This Item
Recommended Products
material
F217/PTFE liner
solid green melamine resin cap
feature
closure type screw thread, green melamine solid cap, PTFE liner
packaging
pkg of 100 ea
parameter
49 °C temp. limit
fitting
thread for 8-425
compatibility
for use with 2 mL vial (standard opening with 8-425 thread)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
can the caps be autoclaved at 121° C 30 min?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service