Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27061

Supelco

Vials, crimp top, silane-treated

volume 2 mL, clear glass vial, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, large opening, (6 mm), deactivation, Silanized, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

description

silanized glass

feature

closure type crimp top vial
deactivation Silanized
large opening, (6 mm)

packaging

pkg of 1000 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service