27059
Vials, 2 mL crimp top, clear glass, 12 x 32 mm
clear glass vial (large opening)
Select a Size
About This Item
Recommended Products
material
clear glass vial (large opening)
feature
closure type crimp top vial
large opening, (6 mm)
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Suitability
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
CTC GC PAL
Hitachi
PerkinElmer Autosystem, Clarus 500
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra Systema
Thermo GC TRACE/AS3000/AI3000/AS3500
Varian GC Autosamplers 8000, 8100, 8200, 8400, 8410
Varian GC Autosamplers 9090, 9095, Marathon
Waters Alliance
Other Notes
- 24719, 24720Glass insert, conical bottom, 6 x 29mm
- 24721Glass insert with bottom spring, 6 x 29mm
- 24722Polypropylene insert with bottom spring, 6 x 29mm
- 24717, 24718Glass insert, conical bottom, 6 x 31mm
- 24715, 24716Glass insert, flat bottom, 6 x 31mm
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service