Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27032

Supelco

Vials, screw top, amber glass (vial only)

volume 4 mL, amber glass vial, thread for 13-425, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$534.00

$534.00


Available to ship onApril 15, 2025Details


Request a Bulk Order

Select a Size

Change View
1000 EA
$534.00

About This Item

UNSPSC Code:
41122001

$534.00


Available to ship onApril 15, 2025Details


Request a Bulk Order

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Gu-Choul Shin et al.
Nature communications, 10(1), 3185-3185 (2019-07-20)
Unfolded protein response (UPR) is an adaptive mechanism that aims at restoring ER homeostasis under severe environmental stress. Malignant cells are resistant to environmental stress, which is largely due to an activated UPR. However, the molecular mechanisms by which different

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service