Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27009-U

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 22 mL, amber glass vial, O.D. × H 23 mm × 85 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$442.00

$442.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$442.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$442.00


Please contact Customer Service for Availability

Request a Bulk Order

material

amber glass vial
black phenolic cap (open-top)
tan PTFE/silicone septum

feature

closure type black phenolic hole cap, PTFE-silicone liner
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service