Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26890-U

SGE Autosampler Syringe, Gas Tight, Fixed Needle

volume 10 μL, 10F-HP-GT-0.63/0.47, needle size 23-26 ga, needle L 42 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel needle (point style 1)

needle size

23-26 ga

description

color (dark orange)

feature

needle type fixed tapered needle
syringe type Gas Tight

packaging

pkg of 1 ea (26890-U)

manufacturer/tradename

SGE

needle L

42 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

SGE syringes for Agilent/HP 7673 autosamplers [volume 10 μL, 10F-HP-GT-0.63/0.47, needle size 23-26 ga (cone tip), needle L 42 mm] are designed and tested to meet critical autosampler specifications. These syringes are designed with a unique plunger to eliminate bending and seizing. The stainless steel cone tip, point style #1 is recommended for use with pre-drilled septa. The shape of this needle on the syringe has been developed for multiple and fast septum injections on the Agilent/HP 7673A autosampler, making it one of the most trouble-free autosampler syringes available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service