Skip to Content
MilliporeSigma
All Photos(1)

Documents

25729

Supelco

Intermediate Polar Fused Silica Tubing

L × I.D. 3.0 m × 0.53 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica tubing

composition

phenyl/methyl (deactivated)

packaging

pkg of 1 ea

df

0.53 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

3.0 m × 0.53 mm

Looking for similar products? Visit Product Comparison Guide

General description

Deactivated intermediate polar fused silica tubing can be used as transfer lines, guard columns, or retention gaps, or to make your own columns. It is ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service