Skip to Content
MilliporeSigma
All Photos(1)

Documents

24440-U

SGE Needles for RN syringes

volume 10 μL, needle size 26 ga, needle L × O.D. 42 mm × 0.47 mm, pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel needle (point style 1)

needle size

26 ga

description

10R-HP-0.47

packaging

pkg of 2 ea

manufacturer/tradename

SGE 037715

needle L × O.D.

42 mm × 0.47 mm

volume

10 μL

compatibility

for use with SGE 10R-HP-0.47

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service