24223
PAG Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
eCl@ss:
32119290
Recommended Products
material
fused silica
Agency
meets requirements for USP G18
parameter
30-220 °C temperature (isothermal or programmed)
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
Bonded; poly(alkylene glycol) phase
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: This column fills the polarity space between a 50% phenyl substituted column and a classical wax-type column, due to its polarity being slightly lower than a wax-type column. It is well suited for analyses of alcohols.
USP Code: This column meets USP G18 requirements.
Phase:
USP Code: This column meets USP G18 requirements.
Phase:
- Bonded
- Poly(alkylene glycol)
- 30 °C to 220 °C (isothermal or programmed)
Application
PAG Capillary GC Column may be used for the separation of aliphatic alcohols on a polar stationary phase.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Scott RPW.
Introduction to Analytical Gas Chromatography, 44-45 (1997)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service