Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23896

Diaphragm Shutoff Valve

1/4 in. male NPT, 1/4 in. female NPT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500
eCl@ss:
32060101

fitting

1/4 in. female NPT
1/4 in. male NPT

Looking for similar products? Visit Product Comparison Guide

General description

This grease-free, high integrity valve uses multiple metal diaphragms to provide a permanent seal. It will prevent diffusion of air and water vapor into the gas flow.

Specifications:
  • Body: brass
  • Seat: KEL-F
  • Max. Pressure: 2000 psig (350 kg/cm2)
  • Leak tested to 10-10 cc/sec (helium)
  • Min. Temp.: -40 °C
  • Max. Temp.: 93 °C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service