Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23797

Supelco

Supeltex M-2 Double-Tapered Ferrule

I.D. 0.4 mm, 0.10-0.25 mm to like I.D. column, pkg of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$81.80

$81.80


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
2 EA
$81.80

About This Item

UNSPSC Code:
41115700

$81.80


Please contact Customer Service for Availability

Request a Bulk Order

feature

ferrule type double-tapered

packaging

pkg of 2 ea

technique(s)

gas chromatography (GC): suitable

I.D.

0.4 mm

compatibility

0.10-0.25 mm to like I.D. column

Looking for similar products? Visit Product Comparison Guide

General description

  • Max. Temp.: 350 °C
  • Composition: DuPont VESPEL SP-1 (100% polyimide)
  • Characteristics: High reusability.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service