Skip to Content
MilliporeSigma
All Photos(1)

Documents

22971

Six Port Mini-Vap Evaporator/Concentrator

Mini-Vap L × W 7 1/2 in. (19 cm) × 1 1/2 in. (4 cm), for use with 1-250mL containers, pkg of 1 ea

Synonym(s):

Mini Vap 6mv ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

Agency

suitable for DIN 38407-42
suitable for EPA 1633
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA OTM-45
suitable for GB 31604.35-2016
suitable for ISO 25101
suitable for ISO/CEN 15968-2010

reg. compliance

suitable for FDA C-010.02

packaging

pkg of 1 ea

Mini-Vap L × W

7 1/2 in. (19 cm) × 1 1/2 in. (4 cm)

base H

3/4 in. (2 cm)

compatibility

for use with 1-250mL containers

General description

The Mini-Vap includes a needle valve for fine metering of air or nitrogen drying gas. Ideal for a wide variety of needs in evaporation or concentration.

The 6-Port Mini-Vap (22971) concentrator/evaporator processes six miniature vials or containers at one time. Comes with six stainless steel needles, fine control needle valve, and three feet (0.9m) of plastic tubing.
The Mini-Vap includes a needle valve for fine metering of air or nitrogen drying gas. Ideal for a wide variety of needs in evaporation or concentration.

The 6-Port Mini-Vap (22971) concentrator/evaporator processes six miniature vials or containers at one time. Comes with six stainless steel needles, fine control needle valve, and three feet (0.9m) of plastic tubing.

The adjustable Mini-Vap (22970) is a versatile concentrator/evaporator that can be used with a single container. The unique design allows for any size container, from the smallest vial to a 250 mL beaker.

Application

Six port mini-vap evaporator has been used for the evaporation of solvents during analysis of polycyclic aromatic hydrocarbons using GC equipped with flame ionization detector.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Multifactorial optimization approach for determination of polycyclic aromatic hydrocarbons in sea sediments of Turkish Mediterranean coast.
Tuncel, Semra G., and Tansel Topal
American Journal of Analytical Chemistry, 2.07, 783-783 (2011)

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service