Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20600-U

Supelco

ORBO 1000 Precleaned Small PUF Plug, Replacement

O.D. × L 22 mm × 7.6 cm, pkg of 3 ea

Synonym(s):

Small PUF Cartridges

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$94.70

$94.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
3 EA
$94.70

About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

$94.70


Please contact Customer Service for Availability

Request a Bulk Order

material

polyurethane (foam)

Agency

ASTM® D4861,D4947
EPA IP-8,TO-10A

description

Replacement Plug
Small PUF

product line

ORBO

feature

precleaned

packaging

pkg of 3 ea

manufacturer/tradename

ORBO 1000

technique(s)

active air sampling: suitable

O.D. × L

22 mm × 7.6 cm

matrix

PUF Polyurethane foam

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

ORBO-1000 small PUF cartridges are useful for ASTM D4861, EPA IP-8 and EPA TO-10A (Pesticides/PCBs); ASTM D4947 (Chlordane/Heptachlor).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
ORBO is a trademark of Sigma-Aldrich Co. LLC

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service