Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20415

Supelco

Manual Bubble Flowmeter (Large Version)

size 1000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500
eCl@ss:
32110502

description

starter kit

technique(s)

gas chromatography (GC): suitable

size

1000 mL

application(s)

environmental

Looking for similar products? Visit Product Comparison Guide

General description

Bubble flowmeter is a simple and precise way to measure flow rates of gases. It determines the volumetric flow rate by measuring the time taken by the gas stream to move a soap bubble through a specific volume. Bubble flowmeters can be suitable to check splitter or detector flow or to calibrate personal pumps for accurate air sampling.
The most basic configuration of a bubble flowmeter is a calibrated tube, a stopwatch, and a good eye. The bubble is timed as it moves up the calibrated tube between two markings. A alternative tubing attachment port at the top of the flow tube allows the measurement of negative displacement. Flow tubes are graduated as follows:
  • 500 mL tube in 50 mL increments
  • 1000 mL tube in 100 mL increments
Includes the glass flow tube, 30 in. (3/4 m) of 5/16 in. Tygon tubing, a squeeze bulb, a collapsible stand, and a bottle of liquid soap solution.

Application

Bubble flowmeter may be used to manually control the flow at the system outlet during analysis of perfluorobutane (PFB) in the exhaled rat air using respiration-metabolism chamber system and a GC-MS method.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Steinar Uran et al.
Journal of pharmaceutical and biomedical analysis, 39(3-4), 746-751 (2005-06-21)
Sonazoid is a new contrast agent for ultrasound imaging comprising an aqueous suspension of lipid-stabilised perfluorobutane (PFB) gas microbubbles. A respiration-metabolism chamber system was developed to collect exhaled air following intravenous administration of Sonazoid to rats. Analysis of PFB in

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service