Skip to Content
MilliporeSigma
All Photos(1)

Documents

20262

Supelco

ORBO 42 Small Supelpak-20 specially treated Amberlite XAD®-2 (20/40), 66/33 mg

W,F,F (specially treated) separators, O.D. × L 6 mm × 75 mm, pkg of 50 ea

Synonym(s):

ORBO Supelpak 20 series Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,F,F (specially treated) separators

product line

Amberlite
ORBO

composition

Bed A, 66 mg
Bed B, 33 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 42 Small

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 75 mm

matrix

XAD-2 (specially treated)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
Supelpak is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

F J Egea González et al.
Journal of AOAC International, 80(5), 1091-1097 (1997-11-05)
A method to sample and analyze chlorothalonil and dichlofluanid in greenhouse air was evaluated. Analysis was performed by gas chromatography with electron capture detection and gas chromatography-mass spectrometry. Solid sorbents such as Chromosorb 102, Porapak R, Supelpak-2, Amberlite XAD-2, Amberlite
Nikolaos G Tsiropoulos et al.
Analytica chimica acta, 573-574, 209-215 (2007-08-29)
A methodology is described for greenhouse air analysis by sampling fenhexamid, pyrimethanil, malathion, metalaxyl-M and myclobutanil in solid sorbents. Pesticides were determined by gas chromatography with NP Detector. The trapping efficiency of XAD-2, XAD-4, Supelpak-2, Florisil and C-18 at different
Bjørn T Moe et al.
Anticancer research, 29(4), 1047-1052 (2009-05-06)
Endometrial hyperplasia is a precursor lesion of endometrial carcinoma. Clinical studies of endometrial hyperplasia have shown that levonorgestrel (LNG) is more therapeutically effective than medroxyprogesterone acetate (MPA). The present pharmacological in vitro study was performed to compare progestin effects on
K Flo et al.
Scandinavian journal of clinical and laboratory investigation, 55(8), 715-721 (1995-12-01)
Elevated extracellular cGMP levels have been observed in various clinical conditions, and the analyte has been proposed as a diagnostic marker of cardiovascular as well as malignant diseases. However, the use of extracellular cGMP as a pathophysiological marker requires detailed
A Orbo et al.
Tidsskrift for den Norske laegeforening : tidsskrift for praktisk medicin, ny raekke, 117(7), 972-976 (1997-03-10)
The development of female steroid hormone-related neoplasms such as gynaecologic and mammary cancers is influenced by hormones administered exogenously. Hormonal contraceptives and hormone replacement therapy both affect the risk of developing cancers in the endometrium, cervix, ovarium, and mammary glands.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service