Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20063

Supelco

ORBO 1103 Porapak-Q (50/80), 150/75 mg

W,W,W separators, O.D. × L 6 mm × 100 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$666.00

$666.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
50 EA
$666.00

About This Item

UNSPSC Code:
47131900

$666.00


Please contact Customer Service for Availability

Request a Bulk Order

material

W,W,W separators

Agency

NIOSH 2505,2521

product line

ORBO

composition

Bed A, 150 mg
Bed B, 75 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 1103

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 100 mm

matrix

Porapak Q

particle size

50-80 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

  • ORBO 1103 Porapak-Q (50/80), 150/75 mg solvent desorption tube is designed for gas and vapor sampling.
  • It contains two beds of the same selective adsorbent separated by glass wool or foam.
  • Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC
PoraPak is a trademark of Waters

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service